Zoro Homepage

Add-On Kit 18"X60"X86", Black Epoxy

  • Mfr # AD86-1860BK-5

  • Zoro # G8162919


product price: $282.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Black
Overall Height
86 in
Overall Width
18 in
Overall Length
60 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-1860BK-5
Zoro #
G8162919
UPC #
651588302590
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
18 in
Overall Length
60 in

Details

Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Number of Shelves
5
Material
Carbon Steel

Description

Add-On Kit 18 In.x60 In.x86 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.