Add-On Kit 18"X72"X74", Proform, Green Epoxy
Mfr # AD74-1872P
Zoro # G8164136
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Standards
NSF Approved
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-1872P
Zoro #
G8164136
UPC #
651588178256
Country of Origin
China
Dimensions
Overall Depth
18 in
Overall Width
72 in
Overall Height
74 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Standards
NSF Approved
Color
Green
Includes
(2) Posts, (8) S Hooks
Shelf Configuration
Add-On
Mounting Hardware Required
No
Whole Unit Load Capacity
2,400 lb
Recommended Environments
Dry, Wet
Includes Mounting Hardware
No
Load Capacity per Shelf
600 lb
Description
Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.