Zoro Homepage

Add-On Kit 36"X72"X63", Proform, Green Epoxy

  • Mfr # AD63-3672P

  • Zoro # G8164039


product price: $522.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Includes
(2) Posts, (8) S Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-3672P
Zoro #
G8164039
UPC #
651588224090
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Width
72 in
Overall Height
63 in

Details

Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Includes
(2) Posts, (8) S Hooks
Standards
NSF Approved
Shelf Configuration
Add-On
Recommended Environments
Dry, Wet
Includes Mounting Hardware
No
Mounting Hardware Required
No
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
600 lb

Description

Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 36 in, Overall Height 63 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.