Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Storage Shelf, 24 D, 42 W, 45 H, Ivory

  • Mfr # RP2442E

  • Zoro # G708638519


product price: $48.55
/ea

Key Features

Overall Width
42
Material
Metal/Plastic
Color
Ivory
Width
42 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2442E
Zoro #
G708638519
UPC #
651588122884
Country of Origin
China

Dimensions

Overall Width
42
Overall Depth
24
Overall Height
45
Width
42 in
Height
45 in
Depth
24 in

Details

Item
Additional Storage Shelf
Material
Metal/Plastic
Color
Ivory

Description


For use with Quantum Storage PN# RPWR72-2442E
Designed for storage of small parts that might normally fall through wire shelves. Dual layer construction with double hemmed perimeter with marine edge ensures maximum strength while retaining spillage and excellent corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.