
ALUMINUM SPLIT SLEEVE 4PAIRS
Mfr # ESD-SS
Zoro # G816545280
product price: $14.99
/eaKey Features
Overall Width
1.6 in
Color
Gray Metallic
Overall Height
1.5 in
Overall Length
1.6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD-SS
Zoro #
G816545280
UPC #
651588048412
Country of Origin
China
Dimensions
Overall Width
1.6 in
Overall Height
1.5 in
Overall Length
1.6 in
Details
Color
Gray Metallic
Material
Aluminum
Item
Shelving Accessories
Description
Split Sleeve, aluminum 4 pairs per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.