Zoro Homepage

BEIGE SPECIALTY CABINET

  • Mfr # QSC-BG-4IS-14DS

  • Zoro # G316534081


product price: $3,463.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Depth
84 in
Load Capacity
400 lb
Number of Shelves
18
Material
Carbon Steel
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-4IS-14DS
Zoro #
G316534081
UPC #
651588024102
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
48 in
Overall Height
24 in

Details

Item
Cabinet Enclosed
Load Capacity
400 lb
Number of Shelves
18
Material
Carbon Steel
Color
Beige

Description

Heavy-Duty 48'' Cabinet, 48''W x 24''D x 84''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 4 interior and 14 door adjustable shelves, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.