Zoro Homepage

BEIGE SPECIALTY CABINET W/15 QIC'S & 240 RED BINS

  • Mfr # QSC-BG-QIC161RD

  • Zoro # G016534145


product price: $4,413.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Number of Shelves
4
Load Capacity
400 lb
Overall Depth
78 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-QIC161RD
Zoro #
G016534145
UPC #
651588027066
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in

Details

Bin Color
Red
Number of Shelves
4
Load Capacity
400 lb
Item
Cabinet Enclosed
Color
Beige
Material
Carbon Steel
Number of Bins
368

Description

Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-161 gray interlocking drawers and 128 QUS210 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.