
BEIGE SPECIALTY CABINET W/36 CLEAR BINS
Mfr # QSC-BG-C240CL
Zoro # G616533951
product price: $3,114.99
/eaKey Features
Number of Bins
36
Overall Height
18 in
Overall Width
36 in
Overall Depth
78 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-C240CL
Zoro #
G616533951
UPC #
651588028285
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
36 in
Overall Depth
78 in
Details
Number of Bins
36
Bin Color
Clear
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 36 QUS240 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.