Zoro Homepage

BEIGE SPECIALTY CABINET W/45 BLUE BINS

  • Mfr # QPR-BG-102BL

  • Zoro # G916534245


product price: $3,774.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
78 in
Number of Bins
45
Number of Shelves
9
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-102BL
Zoro #
G916534245
UPC #
651588024720
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Load Capacity
400 lb
Number of Bins
45
Number of Shelves
9
Bin Color
Blue
Color
Beige
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 45 QSB102 blue bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.