
BEIGE SPECIALTY CABINET W/45 IVORY BINS
Mfr # QPR-BG-102IV
Zoro # G916534238
product price: $3,774.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.
Key Features
Number of Shelves
9
Number of Bins
45
Load Capacity
400 lb
Overall Depth
78 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR-BG-102IV
Zoro #
G916534238
UPC #
651588024768
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
18 in
Overall Width
36 in
Details
Number of Shelves
9
Number of Bins
45
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Bin Color
Ivory
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 45 QSB102 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.