Zoro Homepage

BEIGE SPECIALTY CABINET W/45 YELLOW BINS

  • Mfr # QPR-BG-102YL

  • Zoro # G016534183


product price: $3,774.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Shelves
9
Number of Bins
45
Material
Carbon Steel
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-102YL
Zoro #
G016534183
UPC #
651588024805
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
18 in
Overall Width
36 in

Details

Number of Shelves
9
Number of Bins
45
Bin Color
Yellow
Material
Carbon Steel
Color
Beige
Load Capacity
400 lb
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 45 QSB102 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.