
BEIGE STORAGE CABINET W/102 BLUE BINS
Mfr # QSC-BG-36SBL
Zoro # G616534125
product price: $3,252.99
/ea
Item requires special delivery charges. A $1,345.00 per item surcharge will be applied.
Key Features
Number of Bins
102
Overall Depth
72 in
Load Capacity
800 lb
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36SBL
Zoro #
G616534125
UPC #
651588025543
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Bin Color
Blue
Number of Bins
102
Load Capacity
800 lb
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Shelves
3
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 blue bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.