
BEIGE STORAGE CABINET W/102 GREEN BINS
Mfr # QSC-BG-36SGN
Zoro # G816534079
product price: $3,252.99
/eaKey Features
Number of Shelves
3
Overall Depth
72 in
Load Capacity
800 lb
Number of Bins
102
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36SGN
Zoro #
G816534079
UPC #
651588025567
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Number of Shelves
3
Bin Color
Green
Load Capacity
800 lb
Number of Bins
102
Material
Carbon Steel
Color
Beige
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 green bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.