Zoro Homepage

BEIGE STORAGE CABINET W/132 RED BINS

  • Mfr # QSC-BG-36RD

  • Zoro # G416534080


product price: $2,833.99
/ea
Item requires special delivery charges. A $2,590.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Number of Bins
132
Overall Height
24 in
Load Capacity
800 lb
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36RD
Zoro #
G416534080
UPC #
651588025505
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Bin Color
Red
Number of Bins
132
Color
Beige
Load Capacity
800 lb
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.