Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/137 BLUE BINS

  • Mfr # QSC-BG-48SBL

  • Zoro # G316534104


product price: $3,032.99
/ea
Item requires special delivery charges. A $2,285.00 per item surcharge will be applied.

Key Features

Number of Bins
137
Load Capacity
400 lb
Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-48SBL
Zoro #
G316534104
UPC #
651588026021
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in

Details

Bin Color
Blue
Number of Bins
137
Load Capacity
400 lb
Item
Cabinet Enclosed
Color
Beige
Number of Shelves
3
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 blue bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.