
BEIGE STORAGE CABINET W/137 RED BINS
Mfr # QSC-BG-48SRD
Zoro # G916534085
product price: $3,032.99
/eaKey Features
Overall Depth
78 in
Overall Height
24 in
Number of Bins
137
Number of Shelves
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48SRD
Zoro #
G916534085
UPC #
651588026083
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Details
Number of Bins
137
Bin Color
Red
Color
Beige
Item
Cabinet Enclosed
Number of Shelves
3
Material
Carbon Steel
Load Capacity
400 lb
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 red bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.