
BEIGE STORAGE CABINET W/171 RED BINS
Mfr # QSC-BG-48RD
Zoro # G716534131
product price: $2,995.99
/eaKey Features
Number of Bins
171
Overall Height
24 in
Overall Depth
78 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48RD
Zoro #
G716534131
UPC #
651588025987
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Depth
78 in
Overall Width
48 in
Details
Number of Bins
171
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Bin Color
Red
Load Capacity
400 lb
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 red bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.