Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/36 GREEN BINS

  • Mfr # QSC-BG-36-FDGN

  • Zoro # G216533993


product price: $2,450.99
/ea
Additional $2,145.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
36
Load Capacity
800 lb
Overall Depth
72 in
Overall Height
18 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-FDGN
Zoro #
G216533993
UPC #
651588025260
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
18 in
Overall Width
36 in

Details

Number of Bins
36
Bin Color
Green
Load Capacity
800 lb
Color
Beige
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 green bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.