Zoro Homepage

BENCH PICK RACK W/12 BLUE BINS

  • Mfr # QPRHA-701BL

  • Zoro # G816531481


product price: $376.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Overall Depth
12.5 in
Bin Color
Blue
Number of Bins
12
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-701BL
Zoro #
G816531481
UPC #
651588024836
Country of Origin
Multiple

Dimensions

Overall Depth
12.5 in
Overall Height
23 in
Overall Width
36 in

Details

Number of Shelves
3
Bin Color
Blue
Number of Bins
12
Load Capacity
250 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 12 QED701 blue bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.