
BENCH PICK RACK W/12 GRAY BINS
Mfr # QPRHA-701GY
Zoro # G316531554
product price: $315.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Bins
12
Bin Color
Gray
Load Capacity
250 lb
Overall Depth
12.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRHA-701GY
Zoro #
G316531554
UPC #
651588024850
Country of Origin
Multiple
Dimensions
Overall Depth
12.5 in
Overall Height
23 in
Overall Width
36 in
Details
Number of Bins
12
Bin Color
Gray
Load Capacity
250 lb
Material
Carbon Steel
Number of Shelves
3
Color
Gray
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 12 QED701 gray bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.