Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH PICK RACK W/12 RED BINS

  • Mfr # QPRHA-701RD

  • Zoro # G016531489


product price: $315.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
12.5 in
Bin Color
Red
Load Capacity
250 lb
Number of Shelves
3
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-701RD
Zoro #
G016531489
UPC #
651588024874
Country of Origin
Multiple

Dimensions

Overall Depth
12.5 in
Overall Width
36 in
Overall Height
23 in

Details

Bin Color
Red
Load Capacity
250 lb
Number of Shelves
3
Item
Shelving Unit Solid Slopped
Number of Bins
12
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 12 QED701 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.