Zoro Homepage

BENCH PICK RACK W/27 RED BINS

  • Mfr # QPRHA-501RD

  • Zoro # G216531586


product price: $422.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Number of Shelves
3
Number of Bins
27
Color
Gray
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-501RD
Zoro #
G216531586
UPC #
651588024638
Country of Origin
Multiple

Dimensions

Overall Height
23 in
Overall Depth
12.5 in
Overall Width
36 in

Details

Bin Color
Red
Number of Shelves
3
Number of Bins
27
Color
Gray
Load Capacity
250 lb
Material
Carbon Steel
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 27 QED501 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.