Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH PICK RACK W/27 YELLOW BINS

  • Mfr # QPRHA-501YL

  • Zoro # G016531601


product price: $336.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
12.5 in
Number of Bins
27
Color
Gray
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-501YL
Zoro #
G016531601
UPC #
651588024652
Country of Origin
Multiple

Dimensions

Overall Depth
12.5 in
Overall Width
36 in
Overall Height
23 in

Details

Number of Bins
27
Color
Gray
Material
Carbon Steel
Load Capacity
250 lb
Item
Shelving Unit Solid Slopped
Bin Color
Yellow
Number of Shelves
3

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 27 QED501 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.