Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH RACK 27in W/24 BLACK BINS

  • Mfr # QBR-2721-210-24BK

  • Zoro # G216546320


product price: $165.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Black
Number of Bins
24
Load Capacity
140 lb
Overall Height
21 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-2721-210-24BK
Zoro #
G216546320
UPC #
651588015254
Country of Origin
Multiple

Dimensions

Overall Height
21 in
Overall Width
8 in
Overall Length
27.75 in

Details

Bin Color
Black
Number of Bins
24
Load Capacity
140 lb
Material
Carbon Steel
Item
Louvered Panel Bench Rack
Color
Gray

Description

Bench Rack, 27-3/4''L x 8''W x 21''H, 16 gauge steel louvered model, includes: 24 5-3/8''L x 4-1/8''W x 3''H black bins, gray enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.