Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH RACK 27in W/24 BLACK BINS

  • Mfr # QBR-2721-220-24BK

  • Zoro # G516546327


product price: $148.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Load Capacity
140 lb
Material
Carbon Steel
Color
Gray
Overall Width
8 in
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-2721-220-24BK
Zoro #
G516546327
UPC #
651588015377
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Overall Height
21 in
Overall Length
27.75 in

Details

Load Capacity
140 lb
Material
Carbon Steel
Color
Gray
Number of Bins
24
Item
Louvered Panel Bench Rack
Bin Color
Black

Description

Bench Rack, 27-3/4''L x 8''W x 21''H, 16 gauge steel louvered model, includes: 24 7-3/8''L x 4-1/8''W x 3''H black bins, gray enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.