Zoro Homepage

BEVERAGE & TANK CONTAINERS 2 TIERS GRAY EPOXY

  • Mfr # 184854DGY

  • Zoro # G916545852


product price: $542.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Epoxy Coated, Gray
Height
48 in
Load Capacity
2,600-3,200 lb
Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184854DGY
Zoro #
G916545852
UPC #
651588128848
Country of Origin
China

Dimensions

Height
48 in
Width
18 in
Depth
54 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
Keg Racks
Load Capacity
2,600-3,200 lb

Description

Tank and Beverage Container Dunnage Rack, wire, two-tier, modular, 48''W x 18''D x 54''H, 2 dunnage shelves, 2 3-sided frames, 4 54'' posts, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.