Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS993RD
Zoro #
G0162093
UPC #
651588123911
Country of Origin
United States
Dimensions
Inside Width
14-3/4"
Inside Length
33"
Inside Height
16-1/2"
Details
Color
Red
Load Capacity
150 lb.
Material
Polypropylene
Item
Bin
Volume Capacity
5.99 cu. ft.
ESD Conductive
No
Description
Bin, Color Red, Material Polypropylene, Inside Length 33 in, Inside Width 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.