Bin Cart, 1,200 lb Load Capacity, 24 in Overall L, 69 in Overall H, 21 in Overall W

  • Mfr # BC212469M11

  • Zoro # G311169479


product price:  $738.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 in
Overall Length
24 in
Overall Width
21 in
Load Capacity
1,200 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC212469M11
Zoro #
G311169479
UPC #
651588156957
Country of Origin
Switzerland

Dimensions

Overall Height
69 in
Overall Length
24 in
Overall Width
21 in

Details

Load Capacity
1,200 lb
Item
Bin Cart
Number of Shelves
2
Finish
Chrome
Includes
(11) Bin Slides and Set of Casters
Includes Bins
No
Number of Bins/Tubs
11
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Number of Usable Sides
1
Frame Material
Steel

Description

Bin Cart, Load Capacity 1,200 lb, Includes Bins No, Number of Bins/Tubs 11, Bin Color Not Applicable, Bin Outside Length Not Applicable, Bin Outside Width Not Applicable, Bin Outside Height Not Applicable, Number of Shelves 2, Finish Chrome, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.