Bin Cart, 1,200 lb Load Capacity, 24 in Overall L, 69 in Overall H, 21 in Overall W
Mfr # BC212469M1CL
Zoro # G811169535
product price:Â $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
24 in
Overall Width
21 in
Load Capacity
1,200 lb
Bin Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC212469M1CL
Zoro #
G811169535
UPC #
651588195819
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
24 in
Overall Width
21 in
Bin Outside Height
22 1/2 in
Bin Outside Width
6 in
Bin Outside Length
17 1/2 in
Details
Load Capacity
1,200 lb
Item
Bin Cart
Bin Color
Clear
Number of Shelves
2
Includes
(7) 22 1/2 in L x 17 1/2 in W x 6 in H (DG93060) Clear Bin and Set of Casters
Finish
Chrome
Bin Model Nunber Included
BC212469M1CL
Includes Bins
Yes
Number of Bins/Tubs
7
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Number of Usable Sides
1
Frame Material
Steel
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 7, Bin Color Clear, Bin Outside Length 17 1/2 in, Bin Outside Width 6 in, Bin Outside Height 22 1/2 in, Number of Shelves 2, Finish Chrome, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.