Bin Cart, Bl, Steel, 36 in L, 18 in W
- Mfr # WRCSL5-74-1836-104220BL
- Zoro # G424790324
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,200 lb
Overall Width
18 in
Color
Blue
Finish
Chrome
Number of Bins/Tubs
44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCSL5-74-1836-104220BL
- Zoro #
- G424790324
- UPC #
- 651588137093
- Country of Origin
- China
- Item
- Bin Cart
- Load Capacity
- 1,200 lb
- Color
- Blue
- Finish
- Chrome
- Number of Bins/Tubs
- 44
- Bin Model Nunber Included
- QSB104, QUS220
- Includes
- (20) QSB104 Bins, (24) QUS220 Bins
- Number of Shelves
- 5
- Cubic Foot Capacity
- 5.11 cu ft
- Adjustable Increments
- 1 in
- Frame Material
- Steel
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Bin Color
- Blue
- Number of Usable Sides
- 1
- Wire Color
- Blue
Dimensions
- Overall Width
- 18 in
- Overall Length
- 36 in
- Overall Height
- 80 in
- Shelf Width
- 18 in
- Shelf Length
- 36 in
- Length
- 36 in
- Bin Outside Height
- 4 in
- Bin Outside Length
- 17 7/8 in
- Bin Outside Width
- 6 5/8 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 44, Bin Color Blue, Shelf Length 36 in, Shelf Width 18 in, Bin Outside Length 17 7/8 in, Bin Outside Width 6 5/8 in, Bin Outside Height 4 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.