Bin Cart, Bl, Steel, 48 in L, 18 in W
- Mfr # WRCSL5-74-1848-104220BL
- Zoro # G424791291
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Includes
(24) QSB104 Bins, (30) QUS22 Bins
Bin Model Nunber Included
QSB104, QUS22
Overall Length
48 in
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCSL5-74-1848-104220BL
- Zoro #
- G424791291
- UPC #
- 651588137338
- Country of Origin
- China
- Item
- Bin Cart
- Includes
- (24) QSB104 Bins, (30) QUS22 Bins
- Bin Model Nunber Included
- QSB104, QUS22
- Number of Shelves
- 5
- Finish
- Chrome
- Load Capacity
- 1,200 lb
- Number of Bins/Tubs
- 54
- Color
- Blue
- Caster Wheel/Tread Material
- Polyurethane
- Frame Material
- Steel
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Adjustable Increments
- 1 in
- Cubic Foot Capacity
- 6.17 cu ft
- Number of Usable Sides
- 1
- Bin Color
- Blue
- Wire Color
- Blue
Dimensions
- Overall Width
- 18 in
- Overall Length
- 48 in
- Shelf Length
- 48 in
- Shelf Width
- 18 in
- Overall Height
- 80 in
- Length
- 48 in
- Bin Outside Width
- 6 5/8 in
- Bin Outside Length
- 17 7/8 in
- Bin Outside Height
- 4 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 54, Bin Color Blue, Shelf Length 48 in, Shelf Width 18 in, Bin Outside Length 17 7/8 in, Bin Outside Width 6 5/8 in, Bin Outside Height 4 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.