Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Tote Cart, 450 lb Load Capacity, 58 3/8 in Overall L, 54 3/4 in Overall H, 20 1/4 in Overall W
- Mfr # 2144269
- Zoro # G304417419
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 3/4 in
Overall Length
58 3/8 in
Overall Width
20 1/4 in
Color
Red
Load Capacity
450 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2144269
- Zoro #
- G304417419
- UPC #
- 0086876244137
- Country of Origin
- China
- Color
- Red
- Load Capacity
- 450 lb
- Item
- Tote Cart
- Number of Shelves
- 3
- Cart Color
- Red
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Frame Material
- Steel
- Assembled/Unassembled
- Unassembled
- Caster/Wheel Mounting Location
- Standard
- Number of Usable Sides
- 1
- Caster Wheel Type
- Standard
- Includes Built-In Scale
- No
- Caster Brake Type
- Side Pedal Brake
- Method of Construction
- Bolts and Nuts
- Includes
- Wall Protecting Bumpers
- Caster/Wheel Configuration
- (4) Swivel
- Includes Wall-Protecting Bumpers
- Yes
- Includes Bins
- No
- Bin Color
- Gray
- Cubic Foot Capacity
- 1.3 cu ft
- Number of Bins/Tubs
- 0
- Wire Color
- Red
Dimensions
- Overall Height
- 54 3/4 in
- Overall Length
- 58 3/8 in
- Overall Width
- 20 1/4 in
- Caster Wheel Dia.
- 5 in
- Overall LxWxH
- 58 3/8 in x 20 5/16 in x 54 13/16 in
- Bin Outside Height
- 10 in
- Bin Outside Width
- 15 1/2 in
- Bin Outside Length
- 19 1/2 in
- Wire Rope Length
- 58 3/8 in
- Length
- 58 3/8 in
Description
Tote Cart, Load Capacity 450 lb, Includes Bins No, Number of Bins/Tubs 0, Bin Color Gray, Bin Outside Length 19 1/2 in, Bin Outside Width 15 1/2 in, Bin Outside Height 10 in, Number of Shelves 3, Cart Color Red, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.