Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Bin Cart, Bl, Steel, 48 in L, 24 in W
- Mfr # WRC9-63-2448-105BL
- Zoro # G824791495
product price:Â
$
1,506.99
/ea
Free Shipping & Returns
Key Features
Number of Bins/Tubs
80
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
69 in
Number of Shelves
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC9-63-2448-105BL
- Zoro #
- G824791495
- UPC #
- 651588136638
- Country of Origin
- China
- Item
- Bin Cart
- Number of Bins/Tubs
- 80
- Load Capacity
- 1,200 lb
- Number of Shelves
- 9
- Bin Model Nunber Included
- QSB105
- Finish
- Chrome
- Color
- Blue
- Includes
- (80) Bins
- Bin Material
- HDPE
- Caster Wheel/Tread Material
- Polyurethane
- Frame Material
- Steel
- Number of Usable Sides
- 1
- Adjustable Increments
- 1 in
- Bin Color
- Blue
- Cubic Foot Capacity
- 12.29 cu ft
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Wire Color
- Blue
Dimensions
- Overall Width
- 24 in
- Overall Height
- 69 in
- Bin Outside Height
- 4 in
- Overall Length
- 48 in
- Bin Outside Width
- 4 1/8 in
- Bin Outside Length
- 23 5/8 in
- Length
- 48 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 80, Bin Color Blue, Bin Outside Length 23 5/8 in, Bin Outside Width 4 1/8 in, Bin Outside Height 4 in, Number of Shelves 9, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.