Kahuna Junior Dock & Pier Wagon
- Mfr # ALUM225
- Zoro # G908854733
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23"
Overall Length
42"
Overall Width
20"
Frame Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALUM225
- Zoro #
- G908854733
- UPC #
- 703084100498
- Country of Origin
- United States
Dimensions
- Overall Height
- 23"
- Overall Length
- 42"
- Overall Width
- 20"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 400
- Item
- Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
- Includes
- Stainless Steel Hardware
- Series
- Kahuna Jr
Description
Experience the perfect blend of versatility and convenience with the Kahuna Junior, a tactical and more compact version of the beloved Original Big Kahuna Wagon. Designed to meet all the needs of outdoor enthusiasts, this wagon offers a solid 20" x 36" aluminum deck with corner drain holes, ensuring durability and easy maintenance. The Kahuna Junior is built to withstand the harshest conditions and support even the largest loads, making it your reliable companion on any adventure. Rugged Construction and
- •Equipped with four 10" four-ply tubed pneumatic tires, the Kahuna Junior effortlessly tackles various terrains. These tires feature grease fittings, allowing for easy maintenance and ensuring their longevity. With heavy-duty aluminum undercarriages and 3/4" solid aluminum axles, this wagon stands 12" from the ground, providing ample clearance for uneven surfaces. The pull handle features comfortable foam hand grips, and its curved base prevents it from falling down when not in use. With an overall width of only 25", this wagon effortlessly glides through standard gates and doorways, making transportation a hassle-free experience.
- •Proudly Made in the USA. Weighing just 43 lbs. while boasting a remarkable load capacity of 600 lbs., the Kahuna Junior is a testament to its robust construction. Crafted with precision and attention to detail, guaranteeing superior quality and reliability. Embark on your outdoor adventures with confidence, knowing that the Kahuna Junior is there to support you every step of the way. Rust-free, lightweight, commercial-grade aluminum fabrication. Stainless steel hardware. Solid 20" x 36" aluminum deck with corner drain holes. Four 10" 4-ply tubed pneumatic tires with grease fittings. Aluminum rod rock featuring four rod holders included. Removable 4" horizontal aluminum wagon walls. Ergonomic aluminum pull handle with comfort foam handle grips. Made in the USA!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.