Bin Cart, Clear, Steel, 48 in L, 24 in W
- Mfr # WRC9-63-2448-105CL
- Zoro # G924788586
product price:Â
$
1,575.99
/ea
Free Shipping & Returns
Key Features
Bin Model Nunber Included
QSB105
Color
Clear
Load Capacity
1,200 lb
Number of Bins/Tubs
80
Bin Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC9-63-2448-105CL
- Zoro #
- G924788586
- UPC #
- 651588174739
- Country of Origin
- China
Dimensions
- Bin Outside Length
- 23 5/8 in
- Overall Length
- 48 in
- Bin Outside Width
- 4 1/8 in
- Bin Outside Height
- 4 in
- Overall Height
- 69 in
- Overall Width
- 24 in
- Length
- 48 in
Details
- Item
- Bin Cart
- Bin Model Nunber Included
- QSB105
- Color
- Clear
- Load Capacity
- 1,200 lb
- Number of Bins/Tubs
- 80
- Bin Material
- HDPE
- Includes
- (80) Bins
- Finish
- Chrome
- Number of Shelves
- 9
- Frame Material
- Steel
- Bin Color
- Clear
- Number of Usable Sides
- 1
- Caster Wheel/Tread Material
- Polyurethane
- Cubic Foot Capacity
- 12.29 cu ft
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Adjustable Increments
- 1 in
- Wire Color
- Clear
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 80, Bin Color Clear, Bin Outside Length 23 5/8 in, Bin Outside Width 4 1/8 in, Bin Outside Height 4 in, Number of Shelves 9, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.