Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIN CART W/ DIVIDABLE GRIDS GRAY

  • Mfr # BC212439M2GY

  • Zoro # G916538687


product price: $509.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Bin Color
Gray
Overall Width
21 in
Overall Length
24 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212439M2GY
Zoro #
G916538687
UPC #
651588318638
Country of Origin
Multiple

Dimensions

Overall Width
21 in
Overall Length
24 in
Overall Height
45 in

Details

Number of Shelves
2
Bin Color
Gray
Item
Bin Cart System
Load Capacity
1,200 lb
Total Number of Bins
7
Material
Carbon Steel
Color
Chrome

Description

Bin Cart, mobile, 21''W x 24''L x 45''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 3''H DG93030 gray bin and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.