Bin Cart, Wht, Steel, 48 in L, 24 in W
- Mfr # WRC9-63-2448-105IV
- Zoro # G224787951
product price:Â
$
1,506.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
24 in
Bin Outside Height
4 in
Number of Bins/Tubs
80
Bin Model Nunber Included
QSB105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC9-63-2448-105IV
- Zoro #
- G224787951
- UPC #
- 651588136676
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Width
- 24 in
- Bin Outside Height
- 4 in
- Bin Outside Width
- 4 1/8 in
- Bin Outside Length
- 23 5/8 in
- Overall Height
- 69 in
- Length
- 48 in
Details
- Item
- Bin Cart
- Number of Bins/Tubs
- 80
- Bin Model Nunber Included
- QSB105
- Finish
- Chrome
- Load Capacity
- 1,200 lb
- Number of Shelves
- 9
- Includes
- (80) Bins
- Bin Material
- HDPE
- Cubic Foot Capacity
- 12.29 cu ft
- Frame Material
- Steel
- Color
- White
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Number of Usable Sides
- 1
- Bin Color
- White
- Caster Wheel/Tread Material
- Polyurethane
- Adjustable Increments
- 1 in
- Wire Color
- White
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 80, Bin Color White, Bin Outside Length 23 5/8 in, Bin Outside Width 4 1/8 in, Bin Outside Height 4 in, Number of Shelves 9, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.