Zoro Homepage

BIN RACK WITH ONE TUB

  • Mfr # TR1-2516-8RD

  • Zoro # G016553344


product price: $401.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
1
Overall Length
27 in
Material
Aluminum
Load Capacity
60 lb
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1-2516-8RD
Zoro #
G016553344
UPC #
651588048047
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
19 in
Overall Height
19 in

Details

Number of Bins
1
Item
Lug Rack
Material
Aluminum
Load Capacity
60 lb
Color
Gray Metallic

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 1 TUB2516-8 red tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.