Shop QUANTUM STORAGE SYSTEMS

Chrome Wire Bin Shelving, 42 in W x 74 in H x 30 in D, 5 Shelves, Silver/Blue

  • Mfr # WR5-975BL

  • Zoro # G9935974


product price:  $853.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
74 in
Overall Depth
30 in
Number of Shelves
5
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-975BL
Zoro #
G9935974
UPC #
651588075173
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
30 in
Shelf Width
42 in
Bin Depth
29 7/8 in
Bin Width
18 1/4 in
Width
42 in
Depth
30"
Height
74 in
Bin Height
12 in
Bin HxWxD
(8) 12 in x 18 1/4 in x 29 7/8 in

Details

Number of Shelves
5
Color
Silver/Blue
Material
Chrome Wire
Item
Bin Shelving
Load Capacity
4,000 lb
Includes
QUS975BL
Standards
NSF
Finish
Chrome
Bin Color
Blue
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
8
Frame Color
Silver
Includes Bins
Yes
Bin Front Type
Open
Shelf Finish
Chrome
Load Capacity per Shelf
140 lb
Whole Unit Load Capacity
700 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 12 in x 18 1/4 in x 29 7/8 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 29 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 18 1/4 in, Includes QUS975BL, Load Capacity per Shelf 140 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.