Zoro Homepage

Bin Window for Magnum Bins, 6 PK

  • Mfr # WMS532

  • Zoro # G3454623


product price: $29.99
/pk 6, $5.00/ea
Sold in multiples of 6 for $179.94

Key Features

Material
Polystyrene
Overall Width
0.25 in
Overall Length
11 in
Color
Clear
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS532
Zoro #
G3454623
UPC #
651588041352
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
11 in
Overall Height
3.5 in

Details

Material
Polystyrene
Item
Bin Window for Magnum Bins
Color
Clear

Description

Optional clear styrene plastic window increases bin capacity and provides a quick view of the bin contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.