Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WMS532
Zoro #
G4806837
UPC #
651588041352
Country of Origin
United States
Dimensions
Overall Height
3"
Overall Width
11"
Details
Color
Clear
Material
Styrene
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
Description
Bin Window, Material Styrene, Overall Height 3 in, Overall Width 11 in, Color Clear, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.