Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
BinDivider, Steel, Silver, 8-3/4"H, 17-1/8"L
- Mfr # DMB565C
- Zoro # G324784478
product price:Â
$
16.89
/ea
Key Features
For Container Type
Hanging and Stacking Bin
Compatible Manufacturer Model Number
QMB565C
For Bin Width
8 1/8 in
Product Type
Divider
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMB565C
- Zoro #
- G324784478
- UPC #
- 651588330814
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Bin Width
- 8 1/8 in
- Overall Height
- 8 3/4 in
- Overall Width
- 1/8 in
- Overall Length
- 17 1/8 in
- Length
- 17 1/8 in
Details
- Item
- Bin Divider
- For Container Type
- Hanging and Stacking Bin
- Compatible Manufacturer Model Number
- QMB565C
- Product Type
- Divider
- Color
- Silver
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Silver
Description
Bin Divider, For Bin Width 8 1/8 in, Color Silver, Compatible Manufacturer Model Number QMB565C, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel, Overall Height 8 3/4 in, Overall Length 17 1/8 in, For Container Type Hanging and Stacking Bin, Overall Width 1/8 in, Product Type Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.