Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang and Stack Bin, Plastic, Black, 3 in H, 4 1/8 in W, 5 in L QUS200BK

Hang and Stack Bin, Plastic, Black, 3 in H, 4 1/8 in W, 5 in L (Discontinued)

  • Mfr # QUS200BK
  • Zoro # G9047893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS200BK
Zoro #
G9047893
UPC #
651588162651
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
4 3/8 in
Inside Width
3 1/2 in
Outside Width
4 1/8 in
Outside Length
5 in
Outside Height
3 in
Overall Width Range
Narrower than 6 in
Overall Height Range
Shorter than 4 in
Overall WxH
4 1/8 in x 3 in
Overall WxLxH
4 1/8 in x 5 in x 3 in
Overall Length Range
Shorter than 6 in
Hopper Height
2 7/8 in

Details

Color
Black
Load Capacity
8 lb
Material
Plastic
Stackable
Stacking Capable
Item
Hang and Stack Bin
Volume Capacity
0.01 cu ft
ESD Conductive
No
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hangable
Hanging Capabilites
Weight Capacity
8 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS200
Edge/Corner Grips
Edge/Corner Grips Included
Number of Dividers
0
Number of Divider Slots
1
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Standards
FDA Approved
Autoclaveable
Autoclavable Material

Description

The Quantum Storage Systems QUS200BK Hang and Stack Bin is a compact storage solution with dimensions crafted for optimal utility. With an overall length of 5 inches, width of 4 1/8 inches, and height of just 3 inches, this bin is designed to fit into small spaces while still offering adequate storage capacity. The inside measurements are slightly smaller but still provide ample room with an inside length of 4 3/8 inches, width of 3 1/2 inches, and height of approximately under three (2-13/16) inches. This product can hold up to eight pounds in weight capacity and has a volume capacity of .01 cubic feet.
Constructed from durable plastic material, the QUS200BK Hang and Stack Bin offers resilience against wear-and-tear over time. Its black color gives it a professional look suitable for various settings. Despite being stationary in nature due to its design construct, this bin maintains versatility by being both hangable as well as stackable which provides users with multiple options for placement according to their needs.
This particular model comes equipped with one long divider slot that's compatible with manufacturer number DUS200 dividers - allowing you to customize your storage space further if needed. Please note that despite its solid construction, this bin does not offer electrostatic discharge or ESD conductive properties so it might not be suited for storing sensitive electronic components without additional protective measures taken into account separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.