Black, Plastic Divider, 10 PK
Mfr # CD1285
Zoro # G3889426
product price: $13.89
/pk 10, $1.39/eaKey Features
Overall Length
7 in
Overall Height
3 3/4 in
Overall Width
3 3/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD1285
Zoro #
G3889426
UPC #
651588005774
Country of Origin
United States
Dimensions
Overall Length
7 in
Overall Height
3 3/4 in
Overall Width
3 3/4 in
For Bin Width
8 3/8 in
Outside Width
3 3/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Model QP1285BL and QP1285YL, Grainger No. 2TB64, 2TB65, 33Z274
Divider Direction
Side to Side
Used With Bin or Container Style
Cross Stacking Bin
Product Type
Divider
For Container Type
Cross-Stacking Bin
Electrostatic Discharge
No
Number of Dividers
10
Compatible Manufacturer Model Number
QP1285
Description
Bin Divider, For Bin Width 8 3/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1285, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 3 3/4 in, Overall Length 7 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB64, 2TB65, 33Z274, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.