Zoro Homepage

Black, Plastic Divider, 3 PK

  • Mfr # DMS533

  • Zoro # G4120085


product price: $21.19
/pk 3, $7.06/ea

Key Features

Overall Length
17 1/4 in
Overall Height
10 1/2 in
Overall Width
10 1/2 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS533
Zoro #
G4120085
UPC #
651588009819
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Height
10 1/2 in
Overall Width
10 1/2 in
For Bin Width
10 1/4 in
Outside Width
10 1/2 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMS533BL, QMS533BR, QMS533GN, QMS533RD, QMS533YL, Grainger No. 1NTZ4, 1VH49, 1VH50, 1VH51, 1VH52
Divider Direction
Front to Back
Used With Bin or Container Style
Hopper Bin
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Giant Hopper Bin
Number of Dividers
3
Compatible Manufacturer Model Number
QMS533

Description

Bin Divider, For Bin Width 10 1/4 in, Color Black, Number of Dividers 3, Compatible Manufacturer Model Number QMS533, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 10 1/2 in, Overall Length 17 1/4 in, For Container Type Hopper Bin, Compatible Grainger Part Number 1NTZ4, 1VH49, 1VH50, 1VH51, 1VH52, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.