Black, Plastic Divider, 4 PK
Mfr # DIV6123
Zoro # G3967056
product price: $5.79
/pk 4, $1.45/eaKey Features
Overall Length
5 1/2 in
Overall Height
4 in
Overall Width
4 in
Thickness
1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV6123
Zoro #
G3967056
UPC #
651588009352
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Overall Height
4 in
Overall Width
4 in
Thickness
1/4 in
For Bin Width
5 1/8 in
Material Thickness
1/4 in
Outside Width
4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QED601BL, QED601GY, QED601RD, QED601YL, QED602BL, QED602GY, QED602RD, QED602YL, QED603BL, QED603GY, QED603RD, QED603YL, Grainger No. 1NTT1, 1NTT5, 1NTT7, 2KWB3, 2KWB4, 2KWB5, 2KWC6, 2KWC7, 2KWC8, 2KWD3, 2KWD4, 2KWD5
Used With Bin or Container Style
Drawer Bin
Divider Direction
Side to Side
Electrostatic Discharge
No
For Container Type
Drawer Bin
Product Type
Divider
Number of Dividers
4
Compatible Manufacturer Model Number
QED601, QED602, QED603
Description
Bin Divider, For Bin Width 5 1/8 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED601, QED602, QED603, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 in, Overall Length 5 1/2 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTT1, 1NTT5, 1NTT7, 2KWB3, 2KWB4, 2KWB5, 2KWC6, 2KWC7, 2KWC8, 2KWD3, 2KWD4, 2KWD5, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.