Black, Plastic Divider, 4 PK
Mfr # DIV801
Zoro # G4049972
product price: $4.15
/pk 4, $1.04/eaKey Features
Overall Height
4 1/4 in
Overall Width
4 1/4 in
Thickness
1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV801
Zoro #
G4049972
UPC #
651588009390
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Height
4 1/4 in
Overall Width
4 1/4 in
Thickness
1/4 in
For Bin Width
10 5/8 in
Material Thickness
1/4 in
Outside Width
4 1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QED801BL, QED801GY, QED801RD, QED801YL, Grainger No. 1NTT3, 2KWB9, 2KWC1, 2KWC2
Used With Bin or Container Style
Drawer Bin
Divider Direction
Side to Side
Product Type
Divider
For Container Type
Drawer Bin
Electrostatic Discharge
No
Compatible Manufacturer Model Number
QED801
Number of Dividers
4
Description
Bin Divider, For Bin Width 10 5/8 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED801, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 1/4 in, Overall Length 11 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTT3, 2KWB9, 2KWC1, 2KWC2, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.