Black, Plastic Divider, 6 PK
Mfr # DMS531
Zoro # G4353781
product price: $36.59
/pk 6, $6.10/eaKey Features
Overall Length
15 3/4 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS531
Zoro #
G4353781
UPC #
651588009772
Country of Origin
United States
Dimensions
Overall Length
15 3/4 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
For Bin Width
11 in
Outside Width
4 1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMS531BL, QMS531BR, QMS531GN, QMS531RD, QMS531YL, Grainger No. 1NTY9, 1VH41, 1VH42, 1VH43, 1VH44
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Giant Hopper Bin
Number of Dividers
6
Divider Color
Black
Compatible Manufacturer Model Number
QMS531
Description
Bin Divider, For Bin Width 11 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QMS531, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 1/4 in, Overall Length 17 5/8 in, For Container Type Hopper Bin, Compatible Grainger Part Number 1NTY9, 1VH41, 1VH42, 1VH43, 1VH44, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.