Black, Plastic Divider, 6 PK
Mfr # DUS951
Zoro # G3940483
product price: $48.69
/pk 6, $8.12/eaKey Features
Overall Length
21 in
Overall Height
8 in
Overall Width
8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS951
Zoro #
G3940483
UPC #
651588046630
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Height
8 in
Overall Width
8 in
For Bin Width
6 1/4 in
Outside Width
8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS951BL, QUS951CL, QUS951RD, QUS951YL, Grainger No. 2TA68, 2TA87, 2TA88, 6GAN9
Divider Direction
Front to Back
Used With Bin or Container Style
Hopper Bin
Product Type
Divider
For Container Type
Giant Hopper Bin
Electrostatic Discharge
No
Compatible Manufacturer Model Number
QUS951
Number of Dividers
6
Description
Bin Divider, For Bin Width 6 1/4 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS951, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 8 in, Overall Length 21 in, For Container Type Hopper Bin, Compatible Grainger Part Number 2TA68, 2TA87, 2TA88, 6GAN9, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.