Black, Plastic Divider, 6 PK
Mfr # DUS953
Zoro # G4163494
product price: $53.29
/pk 6, $8.88/eaKey Features
Overall Length
21 in
Overall Height
9 1/4 in
Overall Width
9 1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS953
Zoro #
G4163494
UPC #
651588046678
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Height
9 1/4 in
Overall Width
9 1/4 in
For Bin Width
8 7/8 in
Outside Width
9 1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS953BL, QUS953CL, QUS953RD, QUS953YL, Grainger No. 2TA92, 6GAP1
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Giant Hopper Bin
Compatible Manufacturer Model Number
QUS953
Number of Dividers
6
Description
Bin Divider, For Bin Width 8 7/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS953, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 9 1/4 in, Overall Length 21 in, For Container Type Hopper Bin, Compatible Grainger Part Number 2TA92, 6GAP1, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.